Flatblade Pro car windscreen wiper
Car windscreen wiper Flatblade Pro
WSCRNWPR-CAR-FLATBLADE-PRO-400MM-1PCE
Art.-no. 0848033400
EAN 4053479695204
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Suitable for vehicles with OE fittings or hook attachments
Single flat blade available in 10 lengths
97% market coverage
Thanks to the availability of adapters for all conventional OE interfaces
Easier installation
- "Click in" function
- The adapters are numbered for quicker identification
Optimal properties, even at high speeds (>130 km/h)
- Symmetrical spoiler
- Nano coating
Good wind resistance
Slimline design allows a good fit to the windscreen
Refillable (replacement rubber wiper blade)
Environmentally friendly replacement of worn rubber parts
Product information
Datasheets(X)
Application area
- Suitable for retrofitting new "Flatblade" jointless wiper blade technology onto older vehicles
- Suitable for direct fitting on younger vehicles that are already factory-fitted with wiper arms featuring the new wiper blade technology
- Suitable for OE and conventional applications
- Can be mounted on both the driver side and the passenger side
- Can be used for synchronous and asynchronous wiper systems and for right-hand and left-hand drive cars
Length | 400 mm |
Length in inches | 16 in |
Included in delivery | Adapter 1 (pre-installed for hooks), adapter 2, adapter 3, adapter 4, adapter 5, adapter 6 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!