Welcome to Würth Sri Lanka For trade customers only

Fleece sanding belt For electric grinding file

Fleece sanding belt for grinding file
SNDBL-FLC-G280/FINE-6X520MM

Art.-no. 0585700280

EAN 4038898532088

Prices for customers after login
Fleece sanding belt For electric grinding file

Art.-no. 0585700280

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For matting, calendering and finishing of pipe constructions using the electric grinding file.

Reinforced nylon sanding fleece with needled-through fabric carrier


High tear resistance, uniform grinding finish, waterproof and stretch-resistant.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Stainless steel, steel, brass, copper and aluminium

Width x length

6 mm x 520 mm

Design

Fine

Colour

Blue

Grid size

280

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information