Welcome to Würth Sri Lanka For trade customers only

Flip-up-welding goggles

Welding goggles with flip-up
WELDGOGL-FOLDABLE-SHADE8

Art.-no. 098450381

EAN 4045727365649

Individual price display after login
Flip-up-welding goggles

Art.-no. 098450381

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Snug fit
  • Meets the requirements for personal face protection and welding protection, ensuring optimal safety during welding

  • Flip-up design makes it easy to replace lenses and provides flexibility in use

  • Fits comfortably over regular glasses, making them ideal for those who wear corrective glasses

  • Indirect ventilation protects the eyes from dust and particles while providing good airflow

  • Clear plastic lenses in a fixed frame provide robust protection and clear vision

  • Adjustable headband ensures a comfortable fit for all users

  • Mechanical strength provides protection against low-energy impacts, ideal for welding applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Protection level

8

EN standard

166, 169

Mechanical strength

F (45 m/s) in accordance with EN 166

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information