Welcome to Würth Sri Lanka For trade customers only

Foam shampoo for cars High-concentrated

Foam shampoo for cars, high-concentrated
CLNR-VEH-SHAMPOO-CNTR-1L

Art.-no. 0893012105

EAN 4065746469722

Individual price display after login
Foam shampoo for cars High-concentrated

Art.-no. 0893012105

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

High-concentrated foam liquid with excellent decontamination ability and PH neutral and phosphate-free

Excellent cleaning power


  • Combine various anionic surfactants with effective decontamination ability.

  • Draw dirt and water molecules together, taken away easily.


Strong Foaming


Special formula requires less addition amount with perfect and dense foam.



Neutral and Phosphate-Free


PH neutral with low irritation, does not contain phosphate, environment friendly.



Thick Version


Specially design for higher consistency

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • All kinds of vehicles, such as locomotives, cars, trucks and so on
Instructions
  • Mix the product with water and add into the working equipment according to recommended ratio.

  • Apply onto the vehicle surface.

  • Rub the solution with a sponge or microfiber cloth to remove stubborn grease or dirt.

  • Wash off with water.


Recommend dilution ratio:


  • For hydraulic equipment: 1:7~1:10

  • For pneumatic equipment: 1:200~1:500

Contents

1 l

Product weight (per item)

4156.000 g

Container

Plastic bottle

Chemical basis

Sodium laureth sulfate

Colour

Colourless, Light yellow

Density/conditions

1.039 g/cm³ / at 20°C

Mixing ratio

0.5%

Min./max. processing temperature

-12 to 105 °C

Shelf life from production/conditions

36 Month / at 20°C

Phosphate-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information