Welcome to Würth Sri Lanka For trade customers only

Forstner bit plus assortment 16 pieces

Forstner bit plus assortment 16 pcs
DRL-FORSTNER-SET-PLUS-16PCS

Art.-no. 0650002

EAN 4048539513048

Individual price display after login
Forstner bit plus assortment 16 pieces

Art.-no. 0650002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Comprising particularly high-speed drills with centring point and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.

Clean, tear-out and burr-free drilling hole


Serrated edge



No tarnishing (annealing) of serrated cutting edges


Excellent chip removal



Precise drilling hole with accurate dimensions


Excellent guidance of the drill bit with centring point, drill does not run off centre



No slippage


Thanks to three-face shank ideally suited for use in hand drills with 3-jaw chuck.

Notice

When using in extremely hard wood and abrasive materials, e.g. mahogany, coated panel materials and particle boards, a shorter service life must be expected.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

16 PCS

Shank style

3-face shank

Forstner bit plus assortment 16 pieces including:
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D12MM

Description:
12 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D15MM

Description:
15 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D16MM

Description:
16 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D18MM

Description:
18 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D20MM

Description:
20 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D22MM

Description:
22 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D24MM

Description:
24 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D25MM

Description:
25 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D26MM

Description:
26 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D28MM

Description:
28 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D30MM

Description:
30 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D35MM

Description:
35 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D38MM

Description:
38 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D40MM

Description:
40 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D45MM

Description:
45 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
Forstner bit plus
1 x
Forstner bit plus

DRL-FORSTNER-PLUS-D50MM

Description:
50 mm
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information