Fuel Injector Cleaner
FI/VLVECLNR-INJECT-CLNER-50ML
Art.-no. 5861111056
EAN
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Rapid clean-up performance on fuel injectors
- Clean-up performance on intake manifolds, intake valves & ports and the entire fuel system (fuel lines, fuel tank).
- Improved fuel combustion resulting in increased power and performance
- Reduced fuel consumption and emissionsElimination of knocking and pinging caused by deposit build-up (hot spots) in the combustion chambers and prevention of engine octane equirement increase
- Oxygen sensor and catalytic converter safe
- Meets & Exceeds OEM Service Requirements
- Country of origin: Canada
Product information
Datasheets(X)
Instructions
Pour contents of container into fuel tank at fuel fill up. One container treats up to 21 gallons (80 liters) of gasoline.
Contents | 50 ml |
Colour | Clear |
Smell/fragrance | Characteristic |
Chemical basis | Naphtha |
Shelf life from production | 24 Month |
Density | 0.814 g/cm³ |
Density conditions | at 20°C |