Welcome to Würth Sri Lanka For trade customers only

Fuel injector cleaner and tester W4F

CLNDEV-INJSYS-W4F-295X360X340MM

Art.-no. 0715400499

EAN 4065746080187

Individual price display after login
Fuel injector cleaner and tester W4F

Art.-no. 0715400499

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Automatically simulate the overall process under various pulse width and engine speed
  • Perfectly suited for removing carbon from your fuel system, testing leaking, spray-ability and testing fuel injectors in different situations on 4 cylinder car.

  • Built-in Ultrasonic cleaning function on single or multiple injectors simultaneously, 4 injectors can be tested and cleaned at one time.

  • With a set of adaptors to offer a good compatibility of connecting most gasoline injectors and clean injectors without dismantling from the engine.


Features:


  • Speed range: 0~7500r/min.

  • Oil injecting times: 0~9,900times, step length: 100times.

  • Pulse duration: 0~20.0ms, step length: 0.1ms.

  • Timing: 0~10min adjustable.

  • System pressure: 0~0.6Mpa adjustable.

  • Oil tank capacity: 1,500ml.

  • Ultrasonic cleaning power: 70W.

  • Ultrasonic cleaning frequency: 28 KHz

  • Cylinder capacity: 100ml

  • Tank capacity: 1500ml
NoticeClean the control panel in time and keep pulse signal cable away from the liquid after operation is end. No open flames are allowed around.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaDesign for clean and test the petrol injectors of most of the gasoline cars and several models of motorcycles.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information