UV leak detection lamp 12 V DC/100 W
UV leak detection lamp 12 V
LKDET-SET-(UV-LAMP)-SET-12V-100W
Art.-no. 0964764009
EAN 4024835775526
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
For detecting even the most minor leaks in refrigerant, water cooling, engine oil (diesel and petrol), gear oil and power-assisted steering systems.
Supplied in a durable plastic case
Lens protected against dirt and accidental damage
With protective and effect-enhancing glasses
- Safety goggles must be worn when working with the UV leak detection lamp.
- The glasses strengthen the illumination of the additive to help identify the leak more easily.
Fatigue-free working over long periods
Lightweight
Product information
Datasheets(X)
Application area
Add a leak detection additive to the circuit. Allow the additive to flow through the system and mix with the medium, then check the system for leaks using the UV leak detection lamp. The UV light will illuminate any fluorescent liquid leaking out of areas with poor sealing. The additive can remain in the system indefinitely after leak detection is complete.
Nominal voltage | 12 V/DC |
Power rating | 100 W |
Cable length | 450 cm |
Weight | 400 g |
UV leak detection lamp 12 V DC/100 W including:
1
x
Contrast goggles, yellow
SAFEGOGL-EN166-UV-LEAKSEARCH-YELL
Description:
UV leak detector glasses for easily identifying traces of UV leak detector products
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).