Subland stepped drill bit DIN 8374, RN-fine, 90°
Subland stepped drill bit HSS DIN 8374 fine 90°
DRL-STEP-MF-DIN8374RNF-90DGR-HSS-D8,4MM
Art.-no. 5443810605
EAN 4062856088553














Register now and access more than 2,000 products
Datasheets(X)
![]() | |
Product code | 841 |
Material to be processed | Steel, Cast metal, Copper, Brass, Aluminium, Plastic |
Suitable for screw | M8 |
Standards | DIN 8374 |
Cutting material | HSS |
Surface | Vaporised |
Angle of the tip | 118 Degree |
Pilot hole diameter (d1) | 8.4 mm |
Spot-facer diameter (d2) | 15.0 mm |
Length (l1) | 169 mm |
Chip flute length (l2) | 114 mm |
Pilot hole length (l3) | 19 mm |
Countersink angle | 90 Degree |
Shank style | Cylindrical |
Shank diameter | 15 mm |
Number of teeth | 2 PCS |
Coolant supply | External |
Tolerance of cutting edge diameter | h8 |
Tolerance of shank diameter | h8 |
Type description | Quality grade fine |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Grey cast iron, Malleable cast iron, Copper, Brass, Aluminium, Plastics |
Cutting values for HSS drill bits | ||||||
For dia. 3.2 to dia. 10.5 | ||||||
Material designation | Tensile strength | vc | f | |||
from | to | Dia. 3.2-4.9 | Dia. 5-7.9 | Dia. 8-10.5 | ||
General structural steels | < 500 N/mm² | 30 | 50 | 0,050 | 0,120 | 0,200 |
500-850 N/mm² | 25 | 35 | 0,050 | 0,120 | 0,200 | |
Carbon steels | < 850 N/mm² | 25 | 35 | 0,050 | 0,120 | 0,200 |
850-1000 N/mm² | 20 | 30 | 0,030 | 0,070 | 0,100 | |
Unalloyed heat-treated steels | < 700 N/mm² | 25 | 35 | 0,030 | 0,070 | 0,100 |
700-850 N/mm² | 20 | 30 | 0,030 | 0,070 | 0,100 | |
850-1000 N/mm² | 20 | 25 | 0,020 | 0,060 | 0,090 | |
Alloyed heat-treated steels | 850-1000 N/mm² | 15 | 20 | 0,020 | 0,050 | 0,080 |
1000-1200 N/mm² | 8 | 12 | 0,020 | 0,050 | 0,080 | |
Unalloyed case-hardening steels | < 750 N/mm² | 25 | 35 | 0,030 | 0,070 | 0,100 |
Alloyed case-hardening steels | < 1000 N/mm² | 15 | 20 | 0,020 | 0,050 | 0,080 |
1000-1200 N/mm² | 8 | 12 | 0,020 | 0,050 | 0,080 | |
Nitriding steels | < 1000 N/mm² | 10 | 15 | 0,020 | 0,050 | 0,080 |
1000-1200 N/mm² | 8 | 12 | 0,020 | 0,050 | 0,080 | |
Tool steels | < 850 N/mm² | 10 | 15 | 0,020 | 0,050 | 0,080 |
850-1100 N/mm² | 8 | 12 | 0,020 | 0,050 | 0,080 | |
Cast iron | < 180 HB | 20 | 30 | 0,050 | 0,120 | 0,200 |
> 180 HB | 20 | 30 | 0,040 | 0,100 | 0,160 | |
Nodular graphite, malleable iron | > 180 HB | 25 | 35 | 0,050 | 0,120 | 0,200 |
> 260 HB | 18 | 22 | 0,040 | 0,100 | 0,160 | |
Aluminium, aluminium alloys | < 530 N/mm² | 40 | 100 | 0,050 | 0,140 | 0,180 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | 30 | 60 | 0,050 | 0,140 | 0,180 |
Magnesium, magnesium alloys | < 280 N/mm² | 40 | 100 | 0,050 | 0,140 | 0,180 |
Copper, low-alloy | < 350 N/mm² | 35 | 65 | 0,050 | 0,140 | 0,180 |
Brass, short-chipping | < 600 N/mm² | 60 | 100 | 0,080 | 0,180 | 0,250 |
Brass, long-chipping | < 600 N/mm² | 35 | 60 | 0,050 | 0,150 | 0,400 |
Bronze, short-chipping | < 600 N/mm² | 25 | 50 | 0,050 | 0,080 | 0,140 |
650-850 N/mm² | 25 | 50 | 0,050 | 0,080 | 0,140 | |
Bronze, long-chipping | < 850 N/mm² | 15 | 35 | 0,050 | 0,080 | 0,140 |
850-1200 N/mm² | 15 | 35 | 0,050 | 0,080 | 0,140 |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |