GLESSDOX® paper towel roll
Paper towel roll GLESSDOX
PAPTWL-TWOPLY-160M-XIBU
Art.-no. 0899891711
EAN 4053479043531
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For GLESSDOX® dispenser systems
- Tear-resistant when wet
- Dot pattern
Product information
Datasheets(X)
Colour | White |
Material | Paper |
Number of plies | 2 PCS |
Width | 210 mm |
Length | 160 m |
Type description | XIBU |