Welcome to Würth Sri Lanka For trade customers only

GRINDING WHEEL DISC FOR STEEL

GDISC-BLUE-ST-CE-TH4,0-BR16,0-D100MM

Art.-no. 0669260104

EAN 4053479370897

Individual price display after login
GRINDING WHEEL DISC FOR STEEL

Art.-no. 0669260104

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

The robust grinding wheel with high performance values.
Reinforced with high-grade fabric
• Fibre reinforced
• Allows for minimum fracture resistance
Synthetic resin bonding
• Wheels are impact resistant
• Can be used for steel and iron
Cool running
• Low noise
• Low dust creation
Optimum grinding capacity
• Long service life
• High break resistance
Meets maximum safety requirements
European standard EN12413
NoticeStorage: dry, at 20°C ambient temperature
Work only with appropriate protective clothing
Only use undamaged discs
Ensure proper contact pressure
For further information, please refer to the package insert
Complies with maximum safety requirements of European standard EN12413
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x thickness

100 x 4.0 mm

Bore hole

16 mm

Max. rotation speed

15300 rpm

Material to be processed

Steel

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information