Garage jack cargo heavy duty
Hydraulic trolley jack Heavy Duty
TRLYJACK-ST-RED-160/560MM-(RHS-ST-10T)
Art.-no. 071554 314
EAN 4056807092836
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Ideal for lifting heavy trucks, buses, agriculture and constructions equipments
Maximum durability
Heavy duty steel frame for maximum durability
Easy access lift point
Long frame
Safety overload system
Quick set-up and rise
Thanks to dditional foot pedal control
Easy mobility
Oversized swivel casters
Product information
Datasheets(X)
Load capacity | 10 t |
Min. height (A) | 160 mm |
Max. height (B) | 560 mm |
Width | 486 mm |
Length | 1540 mm |
Height | 160 mm |
Number of rolls | 4 PCS |
Colour | Red |
Material | Steel |
Product weight (per item) | 129.000 kg |