Welcome to Würth Sri Lanka For trade customers only

Glass preservative Easy Nano

Window sealing, Easy Nano
WNDWSEAL-CLOTH-YELLOW-SACHET-20ML

Art.-no. 0893012420

EAN 4048539737505

Individual price display after login
Glass preservative Easy Nano

Art.-no. 0893012420

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Based on modern nanotechnology.

At speed of approx. 50-60 km/h water and rain run down the glass in the form of droplets.


  • Advantages:

Better visibility at night and in rain.


Greater driving safety.



A simple and user-friendly system.


  • Advantages:

Time-saving.


No long processing times for users.



Dirt and ice can be removed more easily and thoroughly.


  • Advantages:

Quick and easy cleaning without use of aggressive cleaning agents.


Saving of cleaning agents.



Homogeneous and completely transparent preservation.


  • Advantages:

Blur-free view.


No dangerous glare during night driving.



Less need to use wipers.


  • Advantage:

Increased wiper service life.



Easy Nano glass preservative ensures significantly better visibility at night, in rain and in poor conditions, thus offering a high degree of safety while driving from low speeds. Rain and water simply run down the glass in the form of droplets. It is much easier to clean the glass of the remains of insects, dirt and ice. The effect of repelling dirt and water allows considerably less use of wipers.

Notice

Treated glass is immediately active. Washing the car or using a car-wash after one hour at the earliest. We recommend using protective gloves when applying the product. In case of extreme weather conditions, a fine film of droplets can form on the glass, which acts as a dew on the outside of the glass and can be removed by blowing the glass with warm air. After conservation, it is strongly recommended to replace the wipers. Do not use on plastics, metals or lacquers. Residues of preservative must be completely removed from the car body. Do not use on hot surfaces. Do not use in freezing weather.

With these instructions, we want to advise you to the best of our knowledge based on our trials and experience. Retesting necessary! For further information, see the technical prospect.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all exterior car glass and polycarbonate glass.



Follow the manufacturer's treatment instructions for polycarbonate glasses. Do not use in strong sunlight or on hot surfaces.

Instructions

Clean the surface thoroughly. (Active glass cleaner 0890 25). The base must then be clean, dry and free of grease. Squeeze the Easy Nano glass preservative in the bag slightly before use. Apply it to the supplied sponge and, with light pressure, spread it over the individual segments of the surface in a circular motion. After airing for approx. 5 minutes, polish the excess material with light pressure using the included microfibre cloth until a very smooth surface without streaks is created. Use the cloth several times.

Contents

20 ml

Smell/fragrance

Characteristic

Colour

Beige

Chemical basis

Mix of organic solvents

pH value

1.75

Min. flashing point

31 °C

Silicone-free

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Active glass cleaner

WSCRNCLNR-ACTIVE-500ML

Active cleaning foam for streak-free cleaning on glass and smooth surfaces
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information