Grommet Brass, MS 63 F 30, nickel-plated
Rosette brass nickel-plated, shape 1
ROS-BRS-(E2J)-6,0X13,0X2,3
Art.-no.
0455136
EAN 4011231387248
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Grommets are used as a spacer for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Innendurchmesser (d1) | 6.0 mm |
Udvendig diameter (d2) | 13 mm |
Height (h1) | 2.3 mm |
Materiale | Brass |
Surface | Nickel plated |