Grounding contact coupling with lid
Safety coupling with cover membrane seal
CUPL-RUBBER-TAP-16A-250V
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For cables up to 3G 2.5 mm²
- Optimised grip area provides a better hold for secure insertion and removal of the coupling
- With kink protection (diaphragm seal) and reinforcement ring for longer cable entry life
Product information
Datasheets(X)
Application area
For indoor and outdoor use
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Max. cable diameter | 13 mm |
Design | With lid |
Material | Rubber |
Colour | Black |