Gun screwdriver, pneumatic
PISTSCRDRIV-PN-DSS-(12-17NM)
Art.-no. 9501030349
EAN 4068362629174
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Type | DSS 1/4 inch H |
Rotation speed | 2500 rpm |
Min./max. torque | 12-17 Nm |
Operating pressure | 6 bar |
Weight of machine | 1.08 kg |
Length | 225 mm |
Air consumption | 283 l/min |
Min. hose inner diameter | 6 mm |