HHS® foodsafe adhesive lubricant
Foodsafe adhesive lubricant HHS NSF
LUB-FDSAVE-(FDGRD-HHS)-500ML
Register now and access more than 2,000 products
Can be used in areas in which food is processed or stored
NSF H1-registered. The product can come into contact with foodstuffs for technical reasons.
Excellent creep properties
- Lubricates hard-to-reach areas
- Penetrates very tight spaces and tolerances
Good adhesive properties
- Wide range of applications, e.g. on vertical lubricating points
- Resistant to centrifugal forces on turning and rotating parts
Provides long-lasting protection against corrosion and damage to non-ferrous metals
Water-resistant
Resin- and acid-free
Silicone-, acid-, resin- and AOX-free
NSF H1-registered (no.: 140816), meets the requirements of H1, 1998.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Chemical basis | Synthetic oil with a multifunction additive combination |
Colour | Colourless |
Smell/fragrance | Characteristic |
Density | 0.8 g/cm³ |
Density conditions | at 20°C |
Min. temperature conditions | -25 °C |
Max. temperature conditions | 180 °C |
Min. flashing point | 200 °C |
Kinematic oil basis viscosity | 1251 mm²/s |
Conditions for viscosity of oil basis | after evaporation of solvent at 40°C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
Resistance against | Water |
Contents | 500 ml |
Container | Aerosol can |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!