HSS bimetal cylinder saw
Cylinder saw HSS bi-metal construction
SAW-CYL-HSS-BIMET-D20MM
Art.-no. 063220
EAN 4011231528658
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Notice
When working with metals (except cast iron), use drilling and cutting oil. Using oil ensures a clean cut and extends the service life of the cylinder saws.
Product information
Datasheets(X)
Diameter (Ø) | 20 mm |
Cutting depth | 32 mm |
Recommended rotation speed in soft steel | 445 rpm |
Recommended rotation speed in tool steel and stainless steel | 220 rpm |
Recommended rotation speed in cast iron | 290 rpm |
Recommended rotation speed in brass | 580 rpm |
Recommended rotation speed in aluminium | 660 rpm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!