Welcome to Würth Sri Lanka For trade customers only

HSS spot weld drill bit

HSS spot weld drill bit
DRL-SPTWELD-HSS-D6MM

Art.-no. 07106

EAN 4011231702980

Individual price display after login
HSS spot weld drill bit

Art.-no. 07106

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For simple removal of spot welds

Special drill bit for removing spot welds


Fixed centring tip means that no centre punching is required



Improved PLUS centring tip also suitable for use on high-strength sheet metal


The optimised tip geometry ensures a longer service life than for conventional spot weld drill bits.



Suitable for use in any standard drill



Recommended rotation speed:


  • For dia. 6: up to 920 rpm

  • For dia. 8: up to 700 rpm


Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice

Tips for increasing the service life of the centring point:


  • Do not use in drills with an impact chuck or spindles.

  • Set the drill to a suitable rotation speed; the rotation speed of compressed-air devices is generally set too high.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

6 mm

Length

65 mm

Chip flute length

28 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information