HSS spot weld drill bit
HSS spot weld drill bit
DRL-SPTWELD-HSS-D8MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For simple removal of spot welds
Special drill bit for removing spot welds
Fixed centring tip means that no centre punching is required
Improved PLUS centring tip also suitable for use on high-strength sheet metal
The optimised tip geometry ensures a longer service life than for conventional spot weld drill bits.
Suitable for use in any standard drill
Recommended rotation speed:
- For dia. 6: up to 920 rpm
- For dia. 8: up to 700 rpm
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice
Tips for increasing the service life of the centring point:
- Do not use in drills with an impact chuck or spindles.
- Set the drill to a suitable rotation speed; the rotation speed of compressed-air devices is generally set too high.
Product information
Datasheets(X)
Diameter | 8 mm |
Length | 78 mm |
Chip flute length | 38 mm |