Welcome to Würth Sri Lanka For trade customers only

Metric double box-end wrench with POWERDRIV®

Deep offset double box-end wrench
DBBOXENDWRNCH-METR-OFFSET-8X10

Art.-no. 0713305080

EAN 4024835153508

Individual price display after login
Metric double box-end wrench with POWERDRIV®

Art.-no. 0713305080

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes

Ergonomic double box-end wrench for demanding work


  • The double box-end wrench has a deep, 18° offset on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort


Standard compliant and very high quality


  • The double box-end wrench complies with DIN 838/ISO 3318

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

8 x 10 mm

Length (L)

188 mm

Ring thickness (a1)

6.9 mm

Ring thickness 2 (a2)

7.9 mm

External diameter of ring (d1)

13.2 mm

External diameter of ring 2 (d2)

16.3 mm

Height (h1)

23 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information