Foldable metal car creeper
Crawler board with steel frame, folding
CRWRBRD-WORKSHOP-RED-901X120X425MM
Art.-no. 071593 070
EAN 4056807119618
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Strong metal construction
- 6 wheels – resting points
- Max. carrying capacity up to 110 kg
- Size 1025x425x105 mm
- For use on hard and flat surfaces
- Size while operational: 901x425x120 mm
Product information
Datasheets(X)
Length (L) | 901 mm |
Width (B) | 425 mm |
Height (H) | 120 mm |
Material | Steel / rubber / polyamide |
Colour | Red |
Number of rolls | 6 PCS |
Product weight (per item) | 6.300 kg |