Halogen bulb
Halogen bulb vehicle standard
BULB-H16-(PGJ19-3)-12V-19W
Art.-no.
0720118016
EAN 4053479368016
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Trusted OEM quality for standard applications
- Robust halogen bulb with good performance for standard applications
- Can be used as a standard original equipment part as well as an original spare part
Product information
Datasheets(X)
Type description | H16 |
Nominal voltage | 12 V |
Socket designation | PGJ19-3 |
Power rating | 19 W |