Welcome to Würth Sri Lanka For trade customers only

Halogen bulb

Halogen bulb commercial vehicle Standard
BULB-H7-PX26D-24V-70W

Art.-no. 07201142

EAN 4024835248235

Individual price display after login
Halogen bulb

Art.-no. 07201142

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Trusted OEM quality for standard applications
  • Reliable and robust halogen bulb

  • Can be used as a standard original equipment part as well as an original spare part
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Commercial vehicles (e.g. bus, coach etc.)

Type description

H7

Nominal voltage

24 V/DC

Socket designation

PX26d

Power rating

70 W

Colour temperature

3200 K

Lifetime Tc

500 h

Lifetime B3

220 h

Approval

E1

Corresponds to original spare part number

Osram 64215

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information