Welcome to Würth Sri Lanka For trade customers only

Halogen bulb

Halogen bulb commercial vehicle Basic
BULB-H7-PX26D-24V-70W

Art.-no. 07207142

EAN 4045989948833

Individual price display after login
Halogen bulb

Art.-no. 07207142

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Proven quality
  • Very good value for money

  • Long service life and more light with high vibration resistance

  • Suitable for the most demanding applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Commercial vehicles

Type description

H7

Nominal voltage

24 V/DC

Socket designation

PX26d

Power rating

70 W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information