Hammer drill H 24-MLS
Rotary hammer drill, H 24-MLS
HAMDRL-EL-(H24-MLS)
Art.-no. 57082021
EAN 4052703536153
Register now and access more than 2,000 products
Includes exchangeable drill chuck
Quick and easy to replace the SDS-plus holder with the supplied normal drill chuck.
Universal
The chiselling function means that the machine can also be used for corrective work.
Effortless work
Ergonomic shape and lightweight for continuous use without rapid signs of fatigue.
Datasheets(X)
Concrete, masonry, wood, metal
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 750 W |
Min./max. idle speed | 0-1250 rpm |
Min./max. impact rate | 0-4500 rpm |
Tool holding device | Suitable for SDS-plus |
Impact energy | 2.4 J |
Functions | Chisel function, Exchangeable chuck, Adjustable chisel position, Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation |
Min./max. drilling diameter in concrete | 4-24 mm |
Min./max. recommended drilling range for optimum performance (in concrete) | 6-16 mm |
Min./max. drilling diameter in steel | 4-24 mm |
Max. drilling diameter of hollow drill bit in masonry | 68 mm |
Weight of machine | 2.6 kg |
Cable length | 4 m |
DRL-HAM-PLUS-LL-D10,0-L160-WL100MM
DRL-HAM-PLUS-LL-D6,0-L160-WL100MM
DRL-HAM-PLUS-LL-D8,0-L160-WL100MM
MAINTSPR-CONCENTRATE-100ML
CASE-EMPTY-MASTER90/15
CASEINRT-HNDTL-(H22-SLE, H24-MLE/MLS)
SP-SUPPORT-ASSEMBLY
SP-CHUCK
SP-AUXILIARYHANDLE
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units