Welcome to Würth Sri Lanka For trade customers only

Hammer drill H 8-28-CLASSIC

Rotary hammer drill, H 8-28-CLASSIC
HAMDRL-EL-(H 8-28 CLASSIC)-PLG/F

Art.-no. 5717026011

EAN 4056807455488

Individual price display after login
Hammer drill H 8-28-CLASSIC

Art.-no. 5717026011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Light hammer drill with outstanding impact energy for light drilling, hammering and chiselling in construction.

Compact


Ergonomic shape and low weight for sustained working without fatiguing quickly.



Multi-purpose


The machine's chisel function allows it to be used as a chisel for correction work as well.



Forward/reverse rotation


For dislodging jammed drill bits.



SDS-plus bit system


Tool-free bit changes with automatic bit locking



360° Auxiliary handle


Provides a wide Range of movement along with operator comfort



Soft grip handle


Ensures great comfort in the course of operation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

800 W

Min./max. impact rate

0-4000 rpm

Impact energy

3.2 J

Min./max. recommended drilling range for optimum performance (in concrete)

10-16 mm

Weight of machine

2.9 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information