Façade construction screw Faba® type A with hexagon head and sealing washer
Fcd. cnstrctn. screw, fcd. cstrctn., type A ST A2K
SCR-HEX-A-WSH16-WS3/8-(A2K)-6,5X25
Art.-no. 020006525
EAN 4011231256612
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Steel and galvanized blue passivated with sealing washer. Predominant mounting in wood as well as in steel substructure < 2 mm and aluminum substructure < 3 mm in the non-approved area
Sealing washer consists of a galvanized metal back made of steel with vulcanized Seal made of high-quality EPDM
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Material of sealing washer | Steel |
Surface of the sealing washer | Zinc plated |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Wood screw thread |
Shape of tip | Tip |
Underground | Wood, Steel |
Nominal diameter (d1) | 6.5 mm |
Length (l1) | 25 mm |
Outside diameter of the sealing washer (d2) | 16 mm |
Washer thickness (h1) | 3 mm |
Head height (k1) | 4.5 mm |
External drive (s1) | WS3/8 |
Thread length | 23 mm |
Washer diameter (d2) | 16 mm |
Hole table for FABA® screws type A | |||||
Component thickness II [mm] (Steel sub-construction) | 0,63 | 0,75 | 0.88–1.25 | 1,5 | wood |
Drill hole diameter [mm] | 3,5 | 4,0 | 4,5 | 5,0 | 4,8 |