Welcome to Würth Sri Lanka For trade customers only

Hand Chisel flat octagonal REDSTRIPE

HNDCHIS-FL-L200-W20MM

Art.-no. 5750147020

EAN 4068362009167

Individual price display after login
Hand Chisel flat octagonal REDSTRIPE

Art.-no. 5750147020

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Durable and precise flat hand chisel with a robust octagonal design, perfect for detailed and reliable chiseling work.

Maximum Durability


Made from 60CRV steel



Exceptional Impact Resistance


Hardened and tempered to achieve the balance between hardness for cutting and toughness



Sharp Cutting Edge


Perfect angle of the cutting edge low effortlessly cut the material when struck.



Versatile usage


Perfect for cutting, shaping material in automotive repair, machinery maintenance, or general mechanical work.

Notice
  • Do not use damaged or worn-out chisel and regularly inspect before use.

  • Avoid using blunt chisel because it will lead slipping and damage the job.

  • Do not use on extremely hardened or brittle materials without proper care.

  • Do not use rusted , reheat, grind, weld, or redress the chisel.

DIN 7254

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Cutting and shaping metal in steel, iron, aluminum or copper and also to cut bolts, rivets and remove excess material.

  • To remove welding spatter, chip off unwanted material to have smooth and clean surface.

  • Automotive body shop for trim body panels, removing rivets , bolts and repair work.

  • General maintenance, demolition and construction work.
Instructions
  • Keep your hands carefully when cutting material using a chisel.

  • Always wear protective glasses to prevent fragments from reaching your eyes when using a chisel.

  • Always wear proper hand gloves to safeguard the fingers.

  • Use the correct hammer or mallet.

  • Do not use oily or greasy chisel and wipe down before and after use.

  • Apply Rost off to prevent rust when working humid or wet environments.

  • Storage the chisel in tool box or proper holding place.

Length

1 mm

Cutting edge width (S)

1 mm

Striking-surface width

1 mm

Striking-surface length

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information