Welcome to Würth Sri Lanka For trade customers only

Wet and dry vacuum cleaner ISS 35-S AUTOMATIC

Industwet/dry vac. clnr ISS 35-S automat
VACCLNR-WET/DRY-EL-(ISS35-S AUTOM)
ISS35-S

Art.-no. 07011381

EAN 4053479336961

Individual price display after login
Wet and dry vacuum cleaner ISS 35-S AUTOMATIC

Art.-no. 07011381

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Universal, high-performance vacuum suitable for construction sites. Also suitable for operation with power tools thanks to the socket on the appliance.

Individual adjustment of the suction power for the respective application


Variable speed control



Anti-static preparation


Separate anti-static accessories (suction hose, electrically conductive connecting sleeve) allow electrostatic charges, e.g., when grinding plastics, to be routed away from the user.



Optimum use of container size


Flat pleated filter does not protrude into the container



Automatic filter cleaning system


  • Consistently high suction power, no manual activation via a button required. The flat pleated filter is cleaned automatically by an air blast approx. every 15 seconds (pulsating noise).

  • Effective filter cleaning for consistently high suction power

  • Long operating time without filter change

  • Low maintenance costs
Notice
  • A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

  • Use a PES flat pleated filter for wet vacuuming.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for all general cleaning tasks, such as car vacuuming, floor cleaning, workbench cleaning.

Air current

61 l/s

Underpressure

230 mbar

Bin capacity

34 l

Max power

1380 W

Cable length

7.5 m

Hose connection diameter

58 mm

Min./max. frequency

50 / 60 Hz

Sound-pressure level

67 dB

IP protection class

IP X4

Length

517 mm

Width

375 mm

Height

572 mm

Designation ISS 35
Art. no.
ISS 35-S automatic
Art. no.
ISS 45-M automatic
Art. no.
ISS 55-S automatic
Art. no.
Description Universal vacuum for
general cleaning.
Suitable for wet and dry operation.
Universal vacuum with
high performance. Also suitable for
operation with power tools.
Special vacuum for dry,
non-flammable substances
that pose a risk to
health with MAK values
≥ 0.1 mg/m3.
Carcinogenic substances may not be vacuumed, except for saw dust.
Construction and metal
vacuum (with additional accessories).
For use with a core
drill, as well as general
cleaning work
on construction sites and in metal operations.
Use
Exclusively for normal dry dirt and for cleaning
Damp or wet dirt and liquids
Dust extraction for power tools or for cleaning surfaces covered with fine dusts. -
Technical data
Certification - - Dust class M -
Direct connection for
power tools
- Mains connection directly to the vacuum
cleaner for 100–2,200-
watt power tools with
automatic on/off device.
Mains connection directly to the vacuum
cleaner for 100–2,200-
watt power tools with
automatic on/off device.
Acoustic signal
if the minimum volume
flow rate* of air is undershot.
Mains connection directly to the vacuum
cleaner for 100–2,200-
watt power tools with
automatic on/off device.
Anti-static preparation -
Automatic filter cleaning -
Fill level monitoring
for wet vacuuming
Electronic – With foaming and non-conductive liquids (e.g., drilling emulsion, oils and greases), the device is not switched off when the container is full. The level must be checked continuously and the container emptied in good time.
Motor output (∅)
Motor output (max.)
1,200 W
1,380 W
1,200 W
1,380 W
1,200 W
1,380 W
1,200 W
1,380 W
Voltage 220–240 V/50/60 Hz 220–240 V/50/60 Hz 220–240 V/50/60 Hz 220–240 V/50/60 Hz
Container volume
Gross
Wet

34 l
19 l

34 l
19 l

43 l
30 l

54 l
40 l
Air stream 61 l/sec. ** 61 l/sec. ** 61 l/sec. ** 61 l/sec. **
Vacuum 230 mbar 230 mbar 230 mbar 230 mbar
Area of folding filter 0.62 m² 0.62 m² 0.62 m² 0.62 m²
Canister material PP PP PP PP
Splash-proof IPX4 IPX4 IPX4 IPX4
Dimensions (L x W x H) 517 x 375 x 572 mm 517 x 375 x 572 mm 517 x 375 x 687 mm 580 x 375 x 864 mm
Connecting cable/cable type 7.5 m/plastic 7.5 m/rubber (H07 RN-F) 7.5 m/rubber (H07 RN-F) 7.5 m/rubber (H07 RN-F)
Vol., sound level 67 dB (A) 67 dB (A) 67 dB (A) 67 dB (A)
Weight approx. 11 kg approx. 12.5 kg approx. 13.7 kg approx. 17 kg
Protection class II I I I
Wet and dry vacuum cleaner ISS 35-S AUTOMATIC including:
1 x
Wet/dry filter bag, fleece

WET/DRYFILTBG-FLC-F.VC-ISS

Description: Extremely tear-resistant, 3-ply fleece filter bag of dust class M for industrial vacuum cleaners. Suitable for normal dirt, abrasive dusts, fine dusts and moist dirt
Quantity: 1 x
Connection sleeve
1 x
Connection sleeve

CONSLEV-(EL-COND)-NW35

Description: Electrically conductive two-stage connection sleeve for industrial vacuum cleaners.
Quantity: 1 x
Connection hose
1 x
Connection hose

CONSLEV-F.VC-NW35-450MM

Description: Allows connection of the connecting sleeve (art. no. 0702400096) as well as the universal connecting sleeve (art. no. 0702400247) with the flexible suction hose of the industrial wet and dry vacuum cleaner.
Quantity: 1 x
Universal connection piece for dust extraction
1 x
Universal connection piece for dust extraction

UNICONPCE-F.DSTEXTRADAPT-NW35

Description: For electric tools
Quantity: 1 x
1 x
Suction hose, clip-on for ISS and TSS series

SUCNHOSE-(F.VC-ISS)-NW35-L3M

Description:
3 m
Quantity: 1 x
1 x
Flat folding filter, paper for ISS series

FLFLDFILTPAP-F.VC-ISS

Quantity: 1 x
Crevice nozzle, plug-in for ISS and TSS series
1 x
Crevice nozzle, plug-in for ISS and TSS series

JNTNOZ-(F.VC-ISS)-NW35-290MM

Quantity: 1 x
1 x
Clip-on elbow for ISS and TSS series

ELBW-(F.VC-ISS)-PLA-NW35

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Flat folding filter, coated for ISS series

FLFLDFILT-PES-(F.VC-ISS)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information