Welcome to Würth Sri Lanka For trade customers only

Hard hat Builder

Safety helmet, foreman
SAFEHELM-BAUMEISTER-YELLOW

Art.-no. 0993899120

EAN 4045727051757

Individual price display after login
Hard hat Builder

Art.-no. 0993899120

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Head protection for professionals
  • Interior space free of protrusions to prevent localised pressure upon impact

  • Extended protective area for the neck

  • 240 mm² ventilation areas

  • Five-rib design

  • Offset head strap

  • Large lateral surfaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Min./max. size

52 cm-62 cm

Interior equipment helmet

6-point

EN standard

397

Min. temperature conditions

-30 °C

Material

HDPE - High density polyethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information