Welcome to Würth Sri Lanka For trade customers only

Headlight refurbishment kit

Headlight detailing set 2-stage
HDLGHTDTL-SET-25PCS

Art.-no. 0964893160
EAN 4052712524752

Prices for customers after login
Headlight refurbishment kit

Art.-no. 0964893160

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Professional 2-stage system for refurbishment of heavily weathered vehicle headlights
  • Stone chipping, UV rays and other mechanical influences cloud the surfaces of polycarbonate lenses over the years or leave behind scratches and traces.

  • Enables refurbishment of virtually all vehicle headlights

  • Gives new brilliancy

  • Minimises the risk of accidents

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Headlight refurbishment kit including:
Sanding disc Useit Superpad vehicle
5 x
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P240-D75MM

Description:
Grid size: 240
The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
Quantity: 5 x
Sanding disc Useit Superpad vehicle
5 x
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P320-D75MM

Description:
Grid size: 320
The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
Quantity: 5 x
Sanding disc Useit Superpad vehicle
5 x
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P400-D75MM

Description:
Grid size: 400
The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
Quantity: 5 x
2 x
Lambswool polishing pad, white

POLHOOD-LMBWOL-WHITE-D80MM

Description:
80 mm
For professional polishing work on heavily stressed and weathered paint surfaces.
Quantity: 2 x
Polishing pad, orange
3 x
Polishing pad, orange

POLPAD-ORANGE-SOFT-D85

Description:
85 mm
Polishing sponge for easily polishing away fine grinding marks.
Quantity: 3 x
1 x
Hook and loop support plate

SPRTPLT-POLPAD-HOKLP-M14-D80MM

Description:
80 mm
For fastening polishing pads, lambskins etc. with hook and loop mounting
Quantity: 1 x
Soft Interface foam
1 x
Soft Interface foam

FM-(F.POLDISC-05860180)-SFT

Description:
80 mm
Special foam as soft layer between pad and support plate
Quantity: 1 x
Support Plate mandrel
1 x
Support Plate mandrel

HOLD-CLNBRSH-MANDREL-6MM-M14

Description: With M14 mounting thread and 6mm shaft
Quantity: 1 x
Grinding disc
1 x
Grinding disc

SNDBLOCK-HND-SOFT-D73MM

Description:
73 mm
Sanding block made of soft yellow foam dia. 73 mm hook-and-loop mounting.
Quantity: 1 x
Hook and loop fastener Support Plate M6
1 x
Hook and loop fastener Support Plate M6

ADHDISC-HOKLP-M6-WO.HO-D75

Description:
75 mm
Special support plate with M6 receptacle for use with compressed air polishers and grinding machines.
Quantity: 1 x
Finishing disc Useit<SUP>®</SUP> Superpad SG
2 x
Finishing disc Useit® Superpad SG

DSPAP-USEIT-SG3-500-D75MM

Description:
Grinding pattern: 500
The finishing disc for finishing and polish sanding.
Quantity: 2 x
Finishing disc Useit<SUP>®</SUP> Superpad SG
3 x
Finishing disc Useit® Superpad SG

DSPAP-USEIT-SG2-1000-D75MM

Description:
Grinding pattern: 1000
The finishing disc for finishing and polish sanding.
Quantity: 3 x
Finishing disc Useit<SUP>®</SUP> Superpad SG
3 x
Finishing disc Useit® Superpad SG

DSPAP-USEIT-SG2-2000-D75MM

Description:
Grinding pattern: 2000
The finishing disc for finishing and polish sanding.
Quantity: 3 x
Finishing disc Useit<SUP>®</SUP> Superpad SG
3 x
Finishing disc Useit® Superpad SG

DSPAP-USEIT-SG2-4000-D75MM

Description:
Grinding pattern: 4000
The finishing disc for finishing and polish sanding.
Quantity: 3 x
Plug-in nipple series 2000
1 x
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

Description: With male thread
Quantity: 1 x
Pneumatic mini random orbital sander DME 75
1 x
Pneumatic mini random orbital sander DME 75

RANORBSNDR-PN-MINI-DME75

Description: Powerful, small compressed air random orbital sander for minor sanding tasks and headlight repairs
Quantity: 1 x
P80 PC fast-sanding polish
1 x
P80 PC fast-sanding polish

POL-POLYCARBONAT-P80-250G

Description: For replenishing assortment for headlight refurbishment
Quantity: 1 x
P90 PC high-gloss polish
1 x
P90 PC high-gloss polish

POL-POLYCARBONAT-P90-250G

Description: For treating heavily weathered vehicle headlights
Quantity: 1 x
1 x
Microfibre cloth duo

MICROCLTH-(DUO)-BLUE-40X40CM

Description: One side for cleaning and one side for polishing
Quantity: 1 x
Case ORSY<SUP>®</SUP> 200
1 x
Case ORSY® 200

CASE-90/56

Description: Optimum storage of small parts, tools and machinery with customisable layout options. Empty case with intermediate lid.
Quantity: 1 x
Foam insert for surface repair system
1 x
Foam insert for surface repair system

FMINRT-BOTTOM-SET-096489310

Quantity: 1 x
Foam insert for surface repair system
1 x
Foam insert for surface repair system

FMINRT-COVER-SET-096489310

Quantity: 1 x
Precision crepe tape
1 x
Precision crepe tape

CRPTPE-PREC-38MMX50M

Description:
Length: 50 m; 38 mm
Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors
Quantity: 1 x
2-component clear lacquer Rapid
1 x
2-component clear lacquer Rapid

CLRLACSPR-2K-RAPID-CLEARCOAT-250ML

Description: For permanent sealing of touched-up surfaces and newly painted small parts
Quantity: 1 x
PC adhesion agent
1 x
PC adhesion agent

ADHPROMOR-PC-(PC-PRIMER)-250ML

Description: Colourless 1C primer for repairing damage to diffusers in vehicle headlights.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information