Welcome to Würth Sri Lanka For trade customers only

Heat protection glove H-110

Heat protection glove H-110
HEATPROTGLOV-H-110-SZ9

Art.-no. 0899407209

EAN 4062856231119

Individual price display after login
Heat protection glove H-110

Art.-no. 0899407209

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Universal, flexible heat protection glove with nitrile coating with good sensitivity and comfort

Short-term protection against contact heat up to 250°C



Liquid-tight nitrile coating with tall nubs


  • No direct contact with hot liquids or vapours

  • Good grip

  • Can also be used in slightly oily environments


Additional cut protection and increased service life due to reinforced crook of the thumb



Extremely good mechanical resilience



Comfortable to wear

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work with hot and sharp-edged objects

  • Work involving low to medium cut protection and mechanical stress requirements such as heat protection

  • Plastic, metalworking, steel and glass industries

Size

9

Gauge

10

Material of liner

Aramid fibre

Material of coating

Nitrile foam

Standards

EN 388:2016+A1:2018, EN 407:2004, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information