Hex key set, RW edition 9 pieces
Allen key sliding set RW edition 9 pcs
HEXKEY-SET-(RW-EDITION)-(1,5-10)-9PCS
Art.-no. 07152026
EAN 4099618964978
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Hexagon socket with ball head, extra-long version, in plastic holder with sliding function
ZEBRA professional-quality tool
- Extra-long hex keys with ball head
- Ball head enables work at angles of up to 25°
- Hexagon socket in accordance with ISO 2936
- Black-oxide chrome-vanadium steel
Plastic holder with Reinhold Würth signature
- Sliding function for one-handed opening of holder
- Easy access and quick removal of hex keys
Scope of delivery
- 9 x hex keys: 1.5; 2; 2.5; 3; 4; 5; 6; 8 and 10 mm
Notice
The hex keys can be ordered separately in a silver-coloured, matt chrome plated version.
Product information
Datasheets(X)
Number of pieces in assortment/set | 9 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!