Hexagon cap nut, low profile DIN 917, A4 stainless steel, plain
DIN 917 bare stainless steel A4
NUT-CAP-HEX-DIN917-A4-WS13-M8
Art.-no. 0349018
EAN 4048539649679
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 12 mm |
External drive (s1) | WS13 |
Material | Stainless steel A4 |
Surface | Plain |
Form | Low |
DIN | 917 |
Thread type | Metric thread |
Product class | A |
RoHS-compliant | Yes |
