Welcome to Würth Sri Lanka For trade customers only

High-pressure cleaner HDR 160 premium

Cold water high-pressure cleaner HDR 160 Premium
CLNDEV-EL-(HDR160-PREMIUM)

Art.-no. 07011600
EAN 4049557639826

Prices for customers after login
High-pressure cleaner HDR 160 premium

Art.-no. 07011600

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Compact, robust high-pressure cleaner, even for stubborn dirt

Long service life and minimal susceptibility to failure even with frequent use


  • 3-piston axial pump with tempered stainless-steel pistons and high-quality brass cylinder head

  • Water inlet and high-pressure outlet are also made from brass


Relieving the pressure on components during breaks prolongs the service life of the pump and saves energy


Pressure switch system for automatic deactivation of pump when manual spray gun is not actuated.



Efficient pressure/water quantity adjustment, depending on the cleaning task


Infinitely variable pressure/water quantity regulation.



Fast, simple changes and precise dosing of the respective cleaning agent


  • The integrated cleaning agent suction hose can be hooked into any cleaning agent container

  • The required concentration can be set using the dosing valve


Also for stubborn dirt


The extensive equipment also includes a high-quality dirt blaster.



Ideal for mobile use


Thanks to compact dimensions and adjustable aluminium push handle.



Practical accessories holder and electrical cable winding


Enables easy storage and prevents time-consuming searching for accessories.

Notice

Caution! Before start-up:


  • Undo mounting screw from of the unit hood, remove unit hood. Cut off ventilation nipple of the oil tank cover.

  • The oil-level indicator must be checked with the unit standing in upright position. The oil level should generally lie between the two marks on the oil tank.

  • Reattach the unit hood.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

2300 W

Max. pressure

160 bar

Min./max. feed quantity

250-480 l/h

Max. inlet temperature

60 °C

Hose length

10 m

Length

360 mm

Width

375 mm

Height

925 mm

Weight of machine

22 kg

Cable length

2 m

High-pressure cleaner HDR 160 premium including:
High-pressure hose HDR 160 Premium For high-pressure cleaner HDR 160 Premium
1 x
High-pressure hose HDR 160 Premium For high-pressure cleaner HDR 160 Premium

HPRESHOSE-F.HDR160-L10M

Quantity: 1 x
Extended hand spray gun
1 x
Extended hand spray gun

SPRGUN-EXT-L620MM

Description: For easy cleaning of hard-to-reach places with the high-pressure cleaner HDR 160 Premium
Quantity: 1 x
Jet pipe HDR 160 Premium
1 x
Jet pipe HDR 160 Premium

SPRLANC-(F.HPRESCLNR-HDR160PREMIUM)-L380

Description: Corrosion-resistant, stainless steel jet pipe with hand-tightened screw connection for the high-pressure cleaner HDR 160 Premium
Quantity: 1 x
Three-way nozzle
1 x
Three-way nozzle

3WAYNOZ-(0/25/40DGR)

Description: Robust, durable and dirt-resistant nozzle for high-pressure cleaner.
Quantity: 1 x
Dirt blaster
1 x
Dirt blaster

DRTBLST-D35MM

Description: Rotating narrow jet with up to 10-fold cleaning power for use with the high-pressure cleaner
Quantity: 1 x
Tap connection 3/4 inch female thread
1 x
Tap connection 3/4 inch female thread

TAPCON-IT3/4IN

Description: For the simple connection (3/4 inch female thread) of the high-pressure cleaner to common hose couplings
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
BMF workshop cleaner

WRKSHPCLNR-BMF-5LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs
Foam gun

FMGUN-2,1LTR-1/4IN

For use with Würth utility vehicle cleaners, workshop cleaners and service cleaners and other cleaners together with high-pressure devices or steam jets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information