Hydraulic bottle jacks double ram
Hydraulic lifting jack, piston surface chrome pltd
LFTJACK-ST-136X130MM-(WHS-DK-5T)
Art.-no.
071554 361
EAN 4056807120768
Prices for customers after login



Exclusively for trade customers
Register now and access more than 2,000 products
Additional lift height
- Chromed piston surface
Product information
Datasheets(X)
![]() | |
Load capacity | 5 t |
Spindle length (B) | 595 mm |
Lift height (C) | 284 mm |
Min./max. construction height | 222-500 mm |