Welcome to Würth Sri Lanka For trade customers only

Hydraulic bottle jacks double ram

Hydraulic lifting jack, piston surface chrome pltd
LFTJACK-ST-165X161MM-(WHS-DK-10T)

Art.-no. 071554 362

EAN 4056807120775

Individual price display after login
Hydraulic bottle jacks double ram

Art.-no. 071554 362

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Additional lift height
  • Chromed piston surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

10 t

Spindle length (B)

595 mm

Lift height (C)

284 mm

Min./max. construction height

210-520 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information