Hydraulic shop press
Hydraulic workshop press
WRKSHPPRES-HYDR-RED/BLACK-(SHWP-20T)
Art.-no. 071597 120
EAN 4056807092911
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Robust equipment with safety valve, laser cut frame and chrome plated pump parts.
With hand and foot pedal operated
Press pin adapter kit is optional
High qualified hydraulic pressure gauge
Minimized abrasion
Fully polished inner cylinder
Long service life
Application
- Automotive body shop repair
- Metal parts repair
- Industrial parts maintenance
Product information
Datasheets(X)
Application area
Hydraulic press is designed for automotive, truck, implement, fleet and industrial repair shop where pressing, bending, straightening, forming, holding is required.
Height | 1605 mm |
Colour | Red, Black |
Depth | 370 mm |
Width | 910 mm |
Material | Steel |
Pressing force | 196.2 kN |