Metric ratchet combination wrench with POWERDRIV®
Ratchet combination wrench metric, straight
RTCHCOMBIWRNCH-WS18
Art.-no. 071425118
EAN 4038898739449
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Straight, slim shape, ZEBRA® professional-quality tool
Special tool with box and open ends
- The extremely strong open end with 15° offset loosens even jammed screws
- The ratchet on the straight box end is used for tightening the most common screw types
- For fast and effortless tightening, the box end is finely toothed with 72 teeth
- To change the direction of rotation, the wrench is simply turned over
- The versatile usability reduces costs of replacement and storage
Very high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Notice
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
Product information
Datasheets(X)
![]() | |
Width across flats (SW) | 18 mm |
Length (L) | 236 mm |
Thickness of jaw (a1) | 10.7 mm |
Ring thickness (a2) | 8.4 mm |
Width of jaws (outside) (b1) | 37.6 mm |
External diameter of ring (d) | 31.5 mm |
Max. torque (F max.) | 230 Nm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
