IT cleaner
IT cleaning cloth
CLNCLTH-MOIST-EDP-100PCS
Register now and access more than 2,000 products
- Antistatic
- For cleaning computer screens, computer enclosures, keyboards, telephones, copying equipment (including glass panels), desks etc.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Removes dirt such as:
- Dust
- Nicotine
- Pen, ink, pencil marks
- Black residue from coloured tape
- Glue
- Toner
- Drink spillages
- Bodily fluids, such as from sweaty fingers, coughing, sneezing (flu and viruses)
- and plenty more
Chemical basis | Alkaline tenside |
AOX-free | Yes |
Silicone-free | Yes |
Shelf life from production | 12 Month |
Number of cloths | 100 PCS |
Container | Can |

PAKET 2
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units