Impact bit insert, hexagon socket
Impact bit insert, hexagon socket, others
IMPBIT-HEXSKT-7/16IN-WS6
Prices for customers after login

Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Drive type | Outer hexagon |
Drive | 7/16 inch |
Tip type | For hexagon socket |
Tip size | 6 mm |
Material | Steel |
Length | 40 mm |