Welcome to Würth Sri Lanka For trade customers only

Impact drill 13-SMART

Impact drill 13-SMART
IMPDRL-EL-WTH-6-13-SMART

Art.-no. 5717060013

EAN 4099618279386

Individual price display after login
Impact drill 13-SMART

Art.-no. 5717060013

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V

Min./max. frequency

50 / 60 Hz

Power input

610 W

Power output

350 W

Idle speed 1st/2nd gear min./max.

0-2800 / 0-2800 rpm

Min./max. drill chuck span width

1-13 mm

Weight of machine

1.6 kg

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information