Welcome to Würth Sri Lanka For trade customers only

Impact drill SB 13-CLASSIC

Impact drill ESB 13-CLASSIC
IMPDRL-EL-(ESB 13-CLASSIC)-230V-650W

Art.-no. 5717024130

EAN 4056807411217

Individual price display after login
Impact drill SB 13-CLASSIC

Art.-no. 5717024130

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Universal 650 Watt 13mm hammer drill with fast drilling progress and long service life.

Ergonomic design


Excellent power to weight ratio



Sturdy 13mm metal keyed drill chuck


Provides long service life



Push button trigger lock


Easy set for continuous operation



Variable speed trigger control


Allows the device to be matched to any application



Clockwise/anti-clockwise rotation



Handy 360° locking auxiliary handle


Offers a built-in, quick-release depth gauge



Dual-mode selector


Converts operation from rotation-only to impact drilling

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

650 W

Power output

390 W

Idle speed 1st/2nd gear min./max.

0-3000 / 0-0 rpm

Max. drilling diameter in steel

10 mm

Min./max. drill chuck span width

1-13 mm

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information