ORSY® rivet nuts with small countersunk head, assortment of 100
ZEBRA rivet nut with small c/sunk head 506 pcs
RIV-NT-SET-CS-(A2B)-PLIERS-506PCS
Art.-no.
09649170
EAN 4047376246706
Prices for customers after login

Exclusively for trade customers
Register now and access more than 2,000 products
Zinc-plated steel, blue passivated (A2B) 506 pieces
Assortment of 506 pieces
Contents:
- 1 rivet nut pliers
- 100 rivet nuts M3
- 100 rivet nuts M4
- 100 rivet nuts M5
- 100 rivet nuts M6
- 100 rivet nuts M8
- 1 thread mandrel M3
- 1 thread mandrel M4
- 1 thread mandrel M5
- 1 thread mandrel M6
- 1 thread mandrel M8
Number of pieces in assortment/set | 506 PCS |
Material | Steel |
Surface | Zinc plated |
Product information
Datasheets(X)
ORSY® rivet nuts with small countersunk head, assortment of 100 including:

1
x
Rivet nut pliers
PLIERS-MANRIV-F.RIVNUT-(D3MM-8MM)
Description:
Hand rivet tool with nozzle quick-change system for use with M3 to M8 rivet nuts (limitations in the M8 range)
Quantity:
1
x

1
x
Thread mandrel with nozzle
THRMNDRL-(F.0917101)-NOZ-SK-M3
Description:
M3
For rivet nuts with small countersunk head
Quantity:
1
x

1
x
Thread mandrel with nozzle
AY-MANDREL-0917101-NOZZLE-SK-M4
Description:
M4
For rivet nuts with small countersunk head
Quantity:
1
x

1
x
Thread mandrel with nozzle
THRMNDRL-(F.0917101)-NOZ-SK-M5
Description:
M5
For rivet nuts with small countersunk head
Quantity:
1
x

1
x
Thread mandrel with nozzle
THRMNDRL-(F.0917101)-NOZ-SK-M6
Description:
M6
For rivet nuts with small countersunk head
Quantity:
1
x

1
x
Thread mandrel with nozzle
THRMNDRL-(F.0917101)-NOZ-SK-M8
Description:
M8
For rivet nuts with small countersunk head
Quantity:
1
x

100
x
Rivet nut with small countersunk head Zinc-plated steel, blue passivated
NUT-RIV-CS-(ZN)-(0,3-1,5)-9,0X4,7-M3
Description:
M3
Quantity:
100
x

100
x
Rivet nut with small countersunk head Zinc-plated steel, blue passivated
NUT-RIV-CS-(ZN)-(0,3-2,0)-10,4X6,3-M4
Description:
M4
Quantity:
100
x

100
x
Rivet nut with small countersunk head Zinc-plated steel, blue passivated
NUT-RIV-CS-(ZN)-(0,5-3,0)-12X7,0-M5
Description:
M5
Quantity:
100
x

100
x
Rivet nut with small countersunk head Zinc-plated steel, blue passivated
NUT-RIV-CS-(A2B)-(0,5-3,0)-15X9,4-M6
Description:
M6
Quantity:
100
x

100
x
Rivet nut with small countersunk head Zinc-plated steel, blue passivated
NUT-RIV-CS-(A2B)-(0,5-3,0)-16X10,4-M8
Description:
M8
Quantity:
100
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).