Welcome to Würth Sri Lanka For trade customers only

Indicator and brake light bulb H21W

BULB-INDCTR/BRK-AMBER-BAU15S-24V-21W

Art.-no. 072073223

EAN 4050641465566

Individual price display after login
Indicator and brake light bulb H21W

Art.-no. 072073223

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Economical bulb for light commercial vehicles 24V
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Light commercial vehicles

Type description

S25

Power rating

21 W

Nominal voltage

24 V

Socket designation

BAU15s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information