Injection mortar concrete
Injection mortar concrete, others
ANC-MORT-WIT-PE-110N-400ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Type description | 110N |
Contents | 400 ml |
Temperature resistance, long-term temperatures max. | 50 °C |
Temperature resistance, short-term temperatures max. | 80 °C |
Shelf life from production/conditions | 18 Month / at 5°C to 40°C |
Chemical basis | Epoxy |
Colour | Black |