T-handle socket wrench for hexagon head screws
T-handle screwdriver external hexagon long
SCRDRIV-HNDL-T-HEXHD-8X200
Art.-no. 061312108
EAN 4038898778806
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Blade: Round blade, chrome-plated
- Tip: DIN 475/2
- Inner bore for protruding threaded shafts
- Standard: DIN 3125
Product information
Datasheets(X)
![]() | |
Material of handle | 2-component plastic |
Surface | Nickel plated |
Width across flats | 8 mm |
Length (L1) | 200 mm |
Blade length (L2) | 200 mm |
Handle width (T) | 35 mm |
Handle width x handle length (BxC) | 35 x 104 mm |
