Welcome to Würth Sri Lanka For trade customers only

Insect remover

Insect remover
INSREM-SPRAYBOTTLE-500ML

Art.-no. 0893470

EAN 4053479465487

Individual price display after login
Insect remover

Art.-no. 0893470

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Special cleaner for fast and reliable removal of insect residues on glass, chrome, paint and plastic surfaces

Improved combination of active agents


Easily removes insect soiling that damages paintwork, without leaving any residue



Easy and quick to apply


Also ideally suited for pre-treatment before cleaning in a car wash



Gentle on materials


Does not attack paint, chrome, plastic, rubber etc.



Does not form emulsions with water and therefore does not prevent the use of a light fluid separator (DIN 1999)



AOX-free



Silicone-free

Notice

Do not use on heated paints or in the sun. Protect from frost.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cleaning windscreen/windows, radiator grilles, bumpers, headlights, licence plates etc. affected by insect residues.

Instructions

Spray the affected surfaces and allow it to take effect for several minutes. Then wipe off the loosened residue with a hard sponge. To prevent scratches, quickly rinse off especially heavy road dirt before actually cleaning the area.

Contents

500 ml

Weight of content

515 g

Chemical basis

Alkaline tenside

Smell/fragrance

Characteristic

Colour

Yellow, Green

pH value

11

Min. flashing point

350 °C

Density

1.033 g/cm³

Density conditions

at 20°C

Shelf life from production

36 Month

Conditions to maintain shelf life from production

frost-free storage area

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Container

Hand spray

Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information