Welcome to Würth Sri Lanka For trade customers only

Internal puller

Internal extractor
INEXTR-(D5-8MM)

Art.-no. 0714525051

EAN 4050382140302

Individual price display after login
Internal puller

Art.-no. 0714525051

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For extracting tightly fitting ball bearings, rings and bushes from holes
  • Specially shaped extraction hooks grip the internal ring edge of the ball bearing precisely

  • Extraction jaws are twisted and hardened
Notice

Spindle thread diameter for 0714525058, 0714525059 and 0714525060 is M14 x 1.5 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Insert the internal puller into the hole. Screw in the spindle, holding the nut to prevent it turning. The extraction jaws open and the extraction tips clamp beneath the bearing. Screw the slide hammer or counter-support onto the connection thread and extract the bearing.

Min./max. drill hole diameter (ØA)

5-8 mm

Diameter of extraction jaws (B)

4 mm

Length of extraction jaws (C)

10 mm

Spindle diameter (G)

26 mm

Spindle length (D)

64 mm

Length (E)

106 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Slide hammer for internal puller with M10 and M14 x 1.5 thread

SLIDHAM-INEXTR-(D8-70MM)

For rapid removal of components in conjunction with internal pullers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Adapter set 6 pieces

ADAPTSET-F.INEXTR-6PCS

For internal extractor
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information